
Oxford, Report Cover, 3 Fasteners, Panel And Border Cover, Letter, Light Blue, 25PK (Discontinued)
- Mfr # 52501
- Zoro # G010793197
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52501
Zoro #
G010793197
UPC #
78787525016
Country of Origin
Mexico
Dimensions
Width
9 7/8in
Sheet Size
8 1/2in Width x 11in Length
Height
2 3/8in
Outside Length
12in
Details
Item
Report Cover
Color
Light Blue
Features
Embossed
Sheet Capacity
100
Sheet Standard
Letter
Description
Stick-on label fits embossed title panel for a professional customized report. Subtle embossed border enhances the leatherette grain texture. Front Cover Colors: Light Blue; Color Family: Blue; Back Cover Colors: Light Blue; Sheet Size: 8.5 x 11.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.