Shop TOPS BUSINESS FORMS
See all product information
Create Account
Oxford, Twin-Pocket Folders With 3 Fasteners, Letter, 1/2in Capacity, Burgundy, 25PK
Mfr # 57757
Zoro # G710778531
product price:Â $34.39
/pk 25, $1.38/eaKey Features
Color
Burgundy
Material
Leatherette
Sheet Size
8 1/2in Width x 11in Length
Features
Tear Resistant
Accessibility
Book Fold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57757
- Zoro #
- G710778531
- UPC #
- 78787577572
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
Details
- Item
- Pocket Folder
- Color
- Burgundy
- Material
- Leatherette
- Features
- Tear Resistant
- Accessibility
- Book Fold
- Pocket Location
- Inside Front & Back
- Fastener Location
- Double-sided
- Total Number of Pockets
- 2
- Fastener Capacity
- 1/2in
- Sheet Standard
- Letter
- Number of Fasteners
- 3
Description
Report portfolios let you keep loose papers with fastened report. Leatherette-grained stock for a rich feel. Business card slot on inside front pocket. Holds up to 135 sheets of paper. Front Cover Colors: Burgundy; Color Family: Red; Back Cover Colors: Burgundy; Sheet Size: 11 x 8.5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.