Zoro Homepage

Oxford, Two-Pocket Laminated Folder, 100-Sheet Capacity, Metallic Purple

  • Mfr # 5049526

  • Zoro # G910793211


product price: $50.19
/ea

Key Features

Color
Purple
Sheet Size
8 1/2in Width x 11in Length
Features
Die-cut
Sheet Capacity
150
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5049526
Zoro #
G910793211
UPC #
96809121961
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length

Details

Item
Pocket Folder
Color
Purple
Features
Die-cut
Sheet Capacity
150
Total Number of Pockets
2
Sheet Standard
Letter
Accessibility
Book Fold

Description

Vibrant metallic colored folders get noticed! Die-cut business card slot on inside front pocket for convenient contact information. For 11 x 8.5 sheets. Holds up to 100 sheets 50 per pocket. Front Cover Colors: Purple; Color Family: Purple; Back Cover Colors: Purple; Sheet Size: 11 x 8.5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.