
Oxford, Two-Pocket Laminated Folder, 100-Sheet Capacity, Metallic Teal (Discontinued)
- Mfr # 5049561
- Zoro # G810793229
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5049561
Zoro #
G810793229
UPC #
96809121985
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Pocket Folder
Color
Teal
Sheet Capacity
150
Features
Metallic
Pocket Location
Internal
Total Number of Pockets
2
Sheet Standard
Letter
Accessibility
Book Fold
Description
Vibrant metallic colored folders get noticed! Die-cut business card slot on inside front pocket for convenient contact information. For 11 x 8.5 sheets. Holds up to 100 sheets 50 per pocket. Front Cover Colors: Teal; Color Family: Green; Back Cover Colors: Teal; Sheet Size: 11 x 8.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.