Pendaflex, 100% RECYCLED COLORED FILE POCKET, 3.5in EXPANSION, LETTER SIZE, ASSORTED, 4PK

  • Mfr # 90164

  • Zoro # G410781664


product price:  $26.99
/pk 4, $6.75/ea

Key Features

Width
9 1/2in
Color
Green
Sheet Size
8 1/2in Width x 11in Length
Height
1 1/4in
Outside Length
11 3/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90164
Zoro #
G410781664
UPC #
78787901643
Country of Origin
Mexico

Dimensions

Width
9 1/2in
Sheet Size
8 1/2in Width x 11in Length
Height
1 1/4in
Outside Length
11 3/4in
Expansion Size
3 1/2in

Details

Item
File Pocket
Color
Green
Sheet Capacity
700
Features
Tear Resistant
Sheet Standard
Letter

Description

Expanding file pockets feature reinforced laminated tops and color-coordinated, rip proof tape gussets. A great way to keep documents of different sizes together in one, easy-to-reference file. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 3.5in; Colors: Assorted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.