
Pendaflex, COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, RED/LIGHT RED, 100PK
Mfr # 15313RED
Zoro # G010778699
product price: $59.15
/pk 100, $0.59/eaKey Features
Color
Red
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Features
Acid-free
Tab Position
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15313RED
Zoro #
G010778699
UPC #
78787033115
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Folder Thickness
11 pt.
Details
Item
Top Tab File Folder
Color
Red
Tab Cut
45660
Features
Acid-free
Tab Position
Assorted
Tab Location
Top
Sheet Standard
Legal
Number of Plys
1
Accessibility
Top Load
Description
Two-tone color reverses to double the number of available colors. Various bright colors make color-coding easy. Interior is a lighter shade than exterior making top tabs easier to see, preventing misfiling. 11 pt. stock. File Folder Size Type: Legal; File Folder Color: Red/Light Red; Color Family: Red; File Folder Material: 11-pt Stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.