
Pendaflex, COLORED REINFORCED HANGING FOLDERS, LEGAL SIZE, 1/5-CUT TAB, ORANGE, 25PK
Mfr # 415315ORA
Zoro # G410779210
product price:Â $47.69
/pk 25, $1.91/eaKey Features
Color
Orange
Tab Cut
45662
Sheet Size
8 1/2in Width x 14in Length
Features
Reinforced
Sheet Standard
Legal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415315ORA
Zoro #
G410779210
UPC #
78787435100
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Details
Item
Hanging Folder
Color
Orange
Tab Cut
45662
Features
Reinforced
Sheet Standard
Legal
Description
Use color to simplify filing: categorize subjects by color and count on the coordinating, lighter interior color to help prevent misfiles. Now includes letter size, printer-ready inserts to use with clear tabs included. Folders feature polylaminate at all critical points. Exceptional tear and fold strength. Folder Size Type: Legal; Folder Color: Orange; Color Family: Orange; Folder Material: 11-pt Stock.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.