
Pendaflex, CONVERTIBLE END TAB FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, MANILA, 25PK
Mfr # 12832
Zoro # G410778480
product price: $127.99
/pk 25, $5.12/ea
Free Shipping & Returns
Key Features
Color
Manila
Material
Tyvek
Sheet Size
8 1/2in Width x 11in Length
Features
Tab
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12832
Zoro #
G410778480
UPC #
78787128323
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Expansion Size
3 1/2in
Details
Item
File Pocket
Color
Manila
Material
Tyvek
Features
Tab
Sheet Standard
Letter
Accessibility
Top Load
Description
A sturdy, versatile office essential. Long-wearing, reinforced rip-proof tape gusset tops. Two-ply split-score tab allows for the conversion from end tab shelf pocket to a top tab file pocket. Use for inactive shelf filing or fold back for drawer filing. Drop front provides quick access to contents. Closed sides protect contents. 11 pt. Manila stock. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 3.5in; Colors: Manila.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.