
Pendaflex, END TAB CLASSIFICATION FOLDERS, 2 DIVIDERS, LEGAL SIZE, PALE GREEN, 10PK
Mfr # 23324
Zoro # G310778900
product price: $86.99
/pk 10, $8.70/ea
Free Shipping & Returns
Key Features
Material
Tyvek
Sheet Size
8 1/2in Width x 14in Length
Features
Rip Resistant
Number of Dividers
2
Sheet Standard
Legal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23324
Zoro #
G310778900
UPC #
78787233249
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Divider Thickness
17 pt.
Folder Thickness
25 pt.
Details
Item
Classification Folder
Color
Light Green
Material
Tyvek
Features
Rip Resistant
Number of Dividers
2
Sheet Standard
Legal
Divider Material
Kraft
Fastener Capacity
2in
Description
Get more from your shelf filing system. Folders feature extra heavy, 25 pt. pressboard covers with 2in capacity fasteners. Kraft tabbed divider with 1in capacity fasteners on each side. Reinforced rip-proof tape gussets deliver durable expansion. Straight cut tabs. Acid-free. Folder Size: Legal; Total Number of Dividers: 2; Total Number of Fasteners: 6; Max Folder Expansion: 2in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.