
Pendaflex, Expanding Desk File, 1-31, Letter, Acrylic-Coated Pressboard, Dark Blue
Mfr # DDF4OX
Zoro # G010795979
product price: $62.69
/eaKey Features
Color
Navy
Material
Pressboard
Sheet Size
8 1/2in Width x 11in Length
Features
Reinforced
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDF4OX
Zoro #
G010795979
UPC #
078787111141
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Expanding File
Color
Navy
Material
Pressboard
Features
Reinforced
Sheet Standard
Letter
Number of Dividers
30
Description
Expandable indexed desk file features preprinted laminated tabs and reinforced, rip-proof tape gusset top and bottom for added strength. Cover resists moisture. Inner dividers with center hole to see papers. Indexed Sorter Type: Folio; Number of Dividers: 31; Preprinted Index Type: Date; Preprinted Index Range: 1 to 31.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.