Shop TOPS BUSINESS FORMS
See all product information
Create Account
Pendaflex, HEAVY-DUTY END TAB FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, RED FIBER, 10PK
Mfr # 95343
Zoro # G410781688
product price:Â
$
85.29
/pk of 10, $8.53/ea
Key Features
Width
4 3/4in
Color
Red Fiber
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Height
9 3/4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95343
- Zoro #
- G410781688
- UPC #
- 78787953437
- Country of Origin
- Mexico
Dimensions
- Width
- 4 3/4in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 9 3/4in
- Outside Length
- 13in
- Folder Thickness
- 17 pt.
- Expansion Size
- 3 1/2in
Details
- Item
- File Pocket
- Color
- Red Fiber
- Tab Cut
- Straight
- Features
- Reinforced Gusset
- Sheet Capacity
- 700
- Sheet Standard
- Letter
- Total Number of Pockets
- 1
Description
The room you need for growing projects with the easy access of a drop front. Extra heavy-duty, acid-free 17 pt. red fiber stock and rip-proof tape reinforced gussets. Straight tabs. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 3.5in; Colors: Red Fiber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.