Pendaflex, HEAVY-DUTY PRESSBOARD FOLDERS W/ EMBOSSED FASTENERS, LETTER SIZE, GREEN, 25PK

  • Mfr # 17178

  • Zoro # G210778666


product price:  $83.45
/pk 25, $3.34/ea
Free Shipping & Returns

Key Features

Width
9in
Color
Green
Material
Pressboard
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17178
Zoro #
G210778666
UPC #
78787171787
Country of Origin
Mexico

Dimensions

Width
9in
Sheet Size
8 1/2in Width x 11in Length
Height
11 1/2in
Expansion Size
1in
Folder Thickness
25 pt.

Details

Item
Top Tab File Folder
Color
Green
Material
Pressboard
Tab Cut
45660
Tab Position
Assorted
Sheet Standard
Letter
Number of Fasteners
2
Tab Location
Top

Description

Extra heavy-duty 25 pt pressboard provides outstanding durability, safeguards paperworkideal for frequently accessed files. 2in capacity prong fasteners embossed into front and back covers holds papers firmly in place. Rip-proof tape reinforced gussets. 1/3-Cut Tabs. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 1in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.