
Pendaflex, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, ORANGE, 100PK
Mfr # 435013ORA
Zoro # G610779010
product price: $67.49
/pk 100, $0.67/eaKey Features
Width
9 3/16in
Color
Orange
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Features
Acid-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435013ORA
Zoro #
G610779010
UPC #
78787433106
Country of Origin
United States
Dimensions
Width
9 3/16in
Sheet Size
8 1/2in Width x 14in Length
Depth
14 3/4in
Details
Item
Top Tab File Folder
Color
Orange
Tab Cut
45660
Features
Acid-free
Sheet Standard
Legal
Description
Hard-working interior file folders fit inside hanging folders without obscuring tabs. Perfect for subdividing records within a hanging folder. Two-tone design helps prevent misfiles and is reversible to double your color options. 11 pt. stock. File Folder Size Type: Legal; File Folder Color: Orange; Color Family: Orange; File Folder Material: 11-pt Stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.