
Pendaflex, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, BLACK/GRAY, 100PK
Mfr # 421013BLA
Zoro # G510779127
product price: $39.89
/pk 100, $0.40/eaKey Features
Color
Black
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Tab Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
421013BLA
Zoro #
G510779127
UPC #
78787423602
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Top Tab File Folder
Color
Black
Tab Cut
45660
Tab Position
Assorted
Tab Location
Top
Sheet Standard
Letter
Description
Hard-working interior file folders fit inside hanging folders without obscuring tabs. Perfect for subdividing records within a hanging folder. Two-tone design helps prevent misfiles and is reversible to double your color options. 11 pt. stock. File Folder Size Type: Letter; File Folder Color: Black/Gray; Color Family: Black; File Folder Material: 11-pt Stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.