Pendaflex, KRAFT FOLDERS WITH ONE FASTENER, 1/3-CUT TABS, LETTER SIZE, KRAFT, 50PK

  • Mfr # FK211

  • Zoro # G610780665


product price:  $62.59
/pk 50, $1.25/ea

Key Features

Width
9 7/8in
Color
Kraft
Tab Cut
45660
Height
2 3/8in
Sheet Capacity
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FK211
Zoro #
G610780665
UPC #
78787212114
Country of Origin
United States

Dimensions

Width
9 7/8in
Sheet Size
8 1/2in Width x 11in Length
Height
2 3/8in
Outside Length
12in
Folder Thickness
11 pt.
Expansion Size
2in

Details

Item
Fastener Folder
Color
Kraft
Tab Cut
45660
Sheet Capacity
400
Features
Reinforced Top
Fastener Capacity
2in
Sheet Standard
Letter

Description

Super-thin 2in capacity fasteners hold punched papers securely; folders take less room in files. Smooth back prevents fasteners from catching loose papers or other folders. Reinforced top. 1/3-Cut Tabs. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 1; Cover Tab Style: Top Tab.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.