Pendaflex, KRAFT INDEXED EXPANDING FILE, 31 SECTIONS, 1/31-CUT TAB, LEGAL SIZE, BROWN

  • Mfr # K19DOX

  • Zoro # G910781614


product price: $59.79
/ea

Key Features

Width
15in
Sheet Size
8 1/2in Width x 14in Length
Height
10in
Features
Sturdy
Total Number of Pockets
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K19DOX
Zoro #
G910781614
UPC #
78787331389
Country of Origin
Mexico

Dimensions

Width
15in
Sheet Size
8 1/2in Width x 14in Length
Height
10in

Details

Item
Expanding File
Color
Red Fiber
Features
Sturdy
Total Number of Pockets
31
Sheet Standard
Legal

Description

Protect vital documents with this durable, long-lasting expandable file. Double thick front and back panels stand up to active use. Gusset tops are reinforced with rip-proof tape. Preprinted dividers. Elastic cord closure. Pocket/Wallet Type: Files/Papers; Size: Legal; Closure Type: Elastic Cord; Colors: Brown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.