Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendaflex, MANILA END TAB EXPANSION FOLDERS, STRAIGHT TAB, LETTER SIZE, 50PK

  • Mfr # 16625

  • Zoro # G410778541


product price: $74.35
/pk 50, $1.49/ea

Key Features

Width
9 1/2in
Color
Manila
Material
Manila
Sheet Size
8 1/2in Width x 11in Length
Height
12 1/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16625
Zoro #
G410778541
UPC #
78787166257
Country of Origin
Mexico

Dimensions

Width
9 1/2in
Sheet Size
8 1/2in Width x 11in Length
Height
12 1/4in
Expansion Size
1 1/2in
Folder Thickness
14 pt.

Details

Item
End Tab File Folder
Color
Manila
Material
Manila
Sheet Standard
Letter

Description

A smart design for open-shelf filing systems. Long-wearing double-ply end tabs for labeling and color coding. Extra-heavy 14 pt. stock. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 14-pt Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.