
Pendaflex, MANILA LAMINATED SPINE SHELF FILE FOLDERS, STRAIGHT TAB, LETTER SIZE, 100PK
Mfr # 11035
Zoro # G810778448
product price: $82.95
/pk 100, $0.83/ea
Free Shipping & Returns
Key Features
Color
Manila
Material
Poly
Sheet Size
8 1/2in Width x 11in Length
Features
Laminated
Accessibility
Book Fold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11035
Zoro #
G810778448
UPC #
78787110359
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Details
Item
End Tab File Folder
Color
Manila
Material
Poly
Features
Laminated
Accessibility
Book Fold
Number of Plys
2
Sheet Standard
Letter
Description
Built tough to handle big loads. Heavy-duty Manila folder has polylaminate reinforcement on bottom to prevent bursting or splitting. Durable double-ply, straight cut end tabs with embossed score for easy label placement. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.