Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendaflex, POCKET PROJECT FOLDERS, 3-HOLE PUNCHED, LETTER SIZE, MANILA, 15PK

  • Mfr # 31870

  • Zoro # G910778959


product price: $13.59
/pk 15, $0.91/ea

Key Features

Width
9 1/4in
Color
Lime
Sheet Size
8 1/2in Width x 11in Length
Height
3/8in
Outside Length
11 1/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31870
Zoro #
G910778959
UPC #
078787318700
Country of Origin
Mexico

Dimensions

Width
9 1/4in
Sheet Size
8 1/2in Width x 11in Length
Height
3/8in
Outside Length
11 1/4in
Folder Thickness
11 pt.

Details

Item
Pocket Folder
Color
Lime
Features
CD Holder
Sheet Standard
Letter

Description

Stylish front cut provides greater view of contents. Large pocket holds letter-size documents, notes and records. Die-cut storage pocket holds a CD, business cards or index cards. 11 pt. stock. Acid-free. Three-Hole PunchedPerforated for use with or without punched holes. Number of Sections: 1; Tab Cut: Untabbed; Size: Letter; Punched/Unpunched: 3-Hole Punched.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.