
Pendaflex, PRESSBOARD EXPANDING FILE FOLDERS, STRAIGHT TAB, LEGAL SIZE, BLUE, 25PK
Mfr # 9300
Zoro # G210780812
product price:Â $153.99
/pk 25, $6.16/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Tyvek
Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
Features
Reinforced Gusset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9300
Zoro #
G210780812
UPC #
78787930001
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
Expansion Size
1in
Folder Thickness
25 pt.
Details
Item
Top Tab File Folder
Color
Blue
Material
Tyvek
Features
Reinforced Gusset
Accessibility
Book Fold
Sheet Standard
Legal
Description
Sturdy construction for active, daily use and large filing jobs. Reinforced rip-proof tape gussets for durable expansion. Heavy-duty pressboard. File Folder Size Type: Legal; File Folder Color: Blue; Color Family: Blue; File Folder Material: 25-pt Pressboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.