
Shop TOPS BUSINESS FORMS
See all product information
Pendaflex, STANDARD EXPANDING FILE POCKETS, 5.25in EXPANSION, LEGAL SIZE, RED FIBER, 10PK
Mfr # 1536GOX
Zoro # G110778711
product price:Â $44.99
/pk 10, $4.50/eaKey Features
Material
Manila
Sheet Size
8 1/2in Width x 14in Length
Features
Tyvek Gusset
Accessibility
Top Load
Sheet Standard
Legal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1536GOX
Zoro #
G110778711
UPC #
78787153653
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Expansion Size
5 1/4in
Details
Item
Expanding File
Material
Manila
Features
Tyvek Gusset
Accessibility
Top Load
Sheet Standard
Legal
Orientation
Vertical
Description
Double-thick front folds down for easy access to documents. Single pocket expands to manage larger files. Rip-proof tape reinforced gusset tops. Red fiber with Manila lined back. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 5.25in; Colors: Red Fiber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.