
Pendaflex, SUREHOOK HANGING FOLDERS, LEGAL SIZE, 1/5-CUT TAB, ASSORTED, 20PK (Discontinued)
- Mfr # 615315ASST
- Zoro # G610780627
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
615315ASST
Zoro #
G610780627
UPC #
78787610620
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Folder Thickness
11 pt.
Details
Item
Hanging Folder
Color
Bright Green
Tab Cut
45662
Features
Reinforced
Sheet Standard
Legal
Description
Look no further for one of the smartest, most innovative hanging folders around. Features SureHook technology with revolutionary built-in tension springs. Rods bend less while folders stay on rails and slide with ease. Rods and hooks are stronger and sturdier. Folders work with existing systems. Patented polylaminate reinforced tops and bottoms provide strength. Lighter interior colors help prevent misfiles. Includes tabs and inserts. Folder Size Type: Legal; Max Folder Expansion: 0.75in; Folder Color: Assorted; Color Family: Multicolor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.