Zoro Homepage

Pendaflex, SUREHOOK NINE-SECTION HANGING FOLDER, LETTER SIZE, 8 DIVIDERS, 1/5-CUT TAB, BLUE

  • Mfr # 59225

  • Zoro # G010779887


product price: $25.85
/ea

Key Features

Color
Blue
Material
Tyvek
Sheet Size
8 1/2in Width x 11in Length
Features
Preprinted
Folder Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59225
Zoro #
G010779887
UPC #
78787592254
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.

Details

Item
Hanging Folder
Color
Blue
Material
Tyvek
Features
Preprinted
Sheet Standard
Letter

Description

Features SureHook technology with revolutionary built in tension springs. Rods and hooks are stronger and sturdier with less bending. Folders stay on rails and slide with ease. Preprinted indexed A-Z tabs in assorted positions. Rip-proof tape reinforced gusset tops. Includes 10 self-adhesive blank labels. Folder Size Type: Letter; Max Folder Expansion: 5.25in; Folder Color: Blue; Color Family: Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.