
Pendaflex, SUREHOOK REINFORCED HANGING DIVIDER FOLDERS, 1 DIVIDER, LETTER SIZE, GREEN, 10PK
Mfr # 59253
Zoro # G210778932
product price: $66.45
/pk 10, $6.65/eaKey Features
Sheet Size
9in x 11in
Features
Subject
Cover Color
Assorted
Binding Location
Side
Binding Type
Spiral Bound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59253
Zoro #
G210778932
UPC #
078787592537
Country of Origin
Mexico
Dimensions
Sheet Size
9in x 11in
Details
Item
Notebook
Features
Subject
Cover Color
Assorted
Binding Location
Side
Binding Type
Spiral Bound
Number of Sheets
70
Cover Material
Poly
Sheet Color
White
Description
Features SureHook technology with revolutionary built in tension springs. Rods and hooks are stronger and sturdier with less bending. Folders stay on rails and slide with ease. Built-in 17 pt. Kraft dividers with 1in capacity dual fasteners. Polylaminated top and bottom add strength. Includes letter-size printer-ready inserts and 1/5 cut clear tabs. Folder Size: Letter; Total Number of Dividers: 1; Total Number of Fasteners: 4; Max Folder Expansion: 2in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.