
POCKET, PLSTC, INSRT, 5X8, CR
Mfr # 65008
Zoro # G510795998
product price: $80.35
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Color
Purple
Features
Water Resistant
Envelope Width
8in
Mailer/Envelope Type
Document
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65008
Zoro #
G510795998
UPC #
89612650087
Country of Origin
Mexico
Dimensions
Envelope Width
8in
Length
3.3 in
Depth
15.1 in
Width
5.9 in
Details
Item
Envelope
Material
Vinyl
Color
Purple
Features
Water Resistant
Mailer/Envelope Type
Document
Type
Hand Scoop
Description
Durable envelopes store and protect important documents. Thumb notch at top for easy insertion and retrieval of materials. Wear and tear-proof; moisture resistant to provide maximum protection. Load Orientation: Top; Sheet Protector Type: Envelopes; Insert Size: 5 x 8; Materials: Plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.