Zoro Homepage

POCKET, PLSTC, INSRT, 6X9, CR

  • Mfr # 65009

  • Zoro # G010795993


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Width
10in
Color
Clear
Features
Tear Resistance
Length
12 1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65009
Zoro #
G010795993
UPC #
89612650094
Country of Origin
Mexico

Dimensions

Width
10in
Length
12 1/2in
Envelope Width
9in

Details

Item
Envelope
Material
Vinyl
Color
Clear
Features
Tear Resistance
Mailer/Envelope Type
Document

Description

POCKET,PLSTC,INSRT,6X9,CR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.