
Second Nature Gregg Ruled Spiral Steno Notebook, 6x9, 70 White Sheets
Mfr # 74690
Zoro # G104926227
product price: $11.89
/eaSold in multiples of 3 for $35.67
Key Features
Sheet Size
6" x 9"
Number of Sheets
70
Recycled Content
1
Cover Color
Blue, Gray, Brown
Binding Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74690
Zoro #
G104926227
UPC #
50025932746906
Country of Origin
United States
Dimensions
Sheet Size
6" x 9"
Length
9"
Width
6"
Height
1"
Details
Number of Sheets
70
Recycled Content
1
Cover Color
Blue, Gray, Brown
Binding Location
Top
Item
Steno Book
Features
Acid-free
Binding
Spiral
Sheet Color
White
Front Lines Space
0.34"
Description
Second nature gregg ruled spiral steno notebook, 6x9, 70 white sheets constructed with top spiral binding for long lasting durability. Gregg ruling with 25-5/16 inch wide lines. Spiral bound white recycled paper meets u.s. Government standards of minimum 30% post-consumer content. Paper color is white . Size is 6 in. W x 9 in. H . larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.