Shop TOPS BUSINESS FORMS
See all product information
TOPS, PRISM + WRITING PADS, WIDE/LEGAL RULE, 8.5 X 11.75, PASTEL PINK, 12PK
Mfr # 63150
Zoro # G710778555
product price:Â $68.85
/pk 12, $5.74/eaKey Features
Sheet Size
8 1/2in x 11 3/4in
Number of Sheets
50
Features
Easy Tear
Front Lines Space
0.34in
Sheet Color
Pink
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63150
Zoro #
G710778555
UPC #
25932631504
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in x 11 3/4in
Details
Number of Sheets
50
Item
Notepad
Features
Easy Tear
Front Lines Space
0.34in
Sheet Color
Pink
Margin Left Space
1.25in
Description
Sturdy back for writing support. Pastel-colored sheets. Letr-Trim perforation. Pocket-Sized Indicator: N; Pad-Binding Type: Taped; Pad-Binding Edge: Top; Number of Subjects/Sections: 1.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.