
TOPS, CROSS SECTION PADS, 4 SQ/IN QUADRILLE RULE, 8.5 X 11, WHITE, 50PK
Mfr # 35041
Zoro # G710795941
product price:Â $13.15
/pk 50, $0.26/eaKey Features
Sheet Size
8 1/2in x 11in
Rule (College, Gregg, etc.)
Ruled, Blue, Both Side
Number of Sheets
50
Binding Location
Top
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35041
Zoro #
G710795941
UPC #
25932350412
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in x 11in
Details
Rule (College, Gregg, etc.)
Ruled, Blue, Both Side
Number of Sheets
50
Binding Location
Top
Item
Quadrille/Graph Pad
Sheet Standard
Letter
Sheet Color
White
Binding Type
Glue
Description
Heavy-duty every inch of the way -- cross-section pads stand up to the toughest use environments. Faint lines between ruled both sides. Glue top construction for easy sheet removal. Pocket-Sized Indicator: N; Pad-Binding Type: Glued/Gummed; Pad-Binding Edge: Top; Number of Subjects/Sections: 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.