Shop TOPS BUSINESS FORMS
See all product information
TOPS, QUADRILLE PADS, 4 SQ/IN QUADRILLE RULE, 8.5 X 11, WHITE, 50PK
Mfr # 33041
Zoro # G710796030
product price:Â $14.29
/pk 50, $0.29/eaKey Features
Sheet Size
8 1/2in x 11in
Rule (College, Gregg, etc.)
Ruled, Both Side
Number of Sheets
50
Sheet Standard
Letter
Sheet Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 33041
- Zoro #
- G710796030
- UPC #
- 025932330414
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in x 11in
Details
- Rule (College, Gregg, etc.)
- Ruled, Both Side
- Number of Sheets
- 50
- Item
- Quadrille/Graph Pad
- Sheet Standard
- Letter
- Sheet Color
- White
- Margin Color
- Blue
- Margin Rule Type
- Ruled
Description
Non-repro blue rulings on both sides. Premium paper. Pocket-Sized Indicator: N; Pad-Binding Type: Glued/Gummed; Pad-Binding Edge: Top; Number of Subjects/Sections: 1.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.