Zoro Homepage

TOPS, DOCKET GOLD PLANNER & PROJECT PLANNER, COLLEGE, BLACK, 8.5 X 11.75, 70PK

  • Mfr # 63753

  • Zoro # G910771486


product price: $22.99
/pk 70, $0.33/ea

Key Features

Sheet Size
8 1/2in x 11 3/4in
Number of Sheets
70
Cover Color
Burgundy
Cover Material
Chipboard
Features
Repositionable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63753
Zoro #
G910771486
UPC #
25932637537
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in x 11 3/4in

Details

Number of Sheets
70
Cover Color
Burgundy
Cover Material
Chipboard
Item
Notepad
Features
Repositionable
Binding Type
Wire Bound
Sheet Color
White

Description

Docket Gold Planner format provides sections for prioritizing actions, comments and general observations. Numbered lines on both sides of each sheet help you formulate priorities and keep everything straight. Top-bound design delivers easy, flip-back, fold-over planning and note taking, so you can make the most of your available space, whether you're sitting or standing. Coil-lock wire binding helps prevent snags on your clothing and scratches on your worksurfaces. Rigid paperboard cover and heavyweight chipboard back keeps everything contained while providing a solid writing surface when you're on the go. Letr-Trim sheet perforations ensure clean tear-out. Pocket-Sized Indicator: N; Pad-Binding Type: Spiral Coil; Pad-Binding Details: Coil-Lock; Pad-Binding Edge: Top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.