Zoro Homepage

TOPS, DOUBLE DOCKET RULED PADS, MEDIUM/COLLEGE RULE, 8.5 X 11.75, WHITE, 100PK

  • Mfr # 63384

  • Zoro # G810778882


product price: $14.99
/pk 100, $0.15/ea

Key Features

Sheet Size
8 1/2in x 11 3/4in
Number of Sheets
100
Binding Location
Top
Features
Back Board
Binding Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63384
Zoro #
G810778882
UPC #
25932633843
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in x 11 3/4in

Details

Number of Sheets
100
Binding Location
Top
Item
Notepad
Features
Back Board
Binding Color
Green
Margin Rule Type
Ruled
Binding Type
Stapled/Glued
Sheet Color
White

Description

Twice the sheets of standard writing pads. Extra-sturdy back for superior stability. Heavyweight paper resists bleed-through. Letr-Trim perforation for clean and easy sheet removal. Double-stitched top for added strength. Three-hole punched. Pocket-Sized Indicator: N; Pad-Binding Type: Sewn; Pad-Binding Details: Double-Stitched; Pad-Binding Edge: Top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.