Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOPS Double Docket w/Extra Stiff Back, 8-1/2 x 11-3/4, Canary, 100 Sheets/Pad, 1/Pack

  • Mfr # 63394

  • Zoro # G804938568


product price: $27.59
/ea

Key Features

Sheet Size
8 1/2" x 14"
Features
Perforated
Binding
Stapled/Glued
Sheet Color
Canary
Front Lines Space
0.34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63394
Zoro #
G804938568
UPC #
25932633942
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 14"

Details

Item
Notepad
Features
Perforated
Binding
Stapled/Glued
Sheet Color
Canary
Front Lines Space
0.34"
Sheet Standard
Legal

Description

Tops double docket w/extra stiff back 63394, 8-1/2" x 11-3/4", canary, 100 sheets/pad, 1/pack twice the sheets of standard writing pads. Extra rigid 80-pt. Chipboard back for superior stability. Heavyweight 16 lb. Paper resists bleed-through. Letter-trim perforation for clean and easy sheet removal. Double-stitched top for added strength. Three-hole punched. This product was made from wood that came from a certified managed forest. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.