Zoro Homepage

Tops Employee Record Master File Jackets, 25-3/4" x 9-1/2", Manila, 20/Pack

  • Mfr # 3280

  • Zoro # G304903394


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Manila
Material
Manila
Sheet Size
9 1/2" Width x 11 3/4" Length, 8 1/2" Width x 11" Length
Features
Preprinted
Folder Thickness
10 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3280
Zoro #
G304903394
UPC #
25932328008
Country of Origin
United States

Dimensions

Sheet Size
9 1/2" Width x 11 3/4" Length, 8 1/2" Width x 11" Length
Folder Thickness
10 pt.

Details

Item
Record Jacket
Color
Manila
Material
Manila
Features
Preprinted
Sheet Standard
Letter

Description

Tops employee record master file jackets, 25-3/4" x 9-1/2", manila, 20/pack use to record important information on the front of the manila folder - sealed on three sides, reinforced top. Stores employee records in one place. 25-3/4" x 9-1/2". Straight cut. 20 folders per pack. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.