
TOPS, GREGG STENO BOOKS, GREGG RULE, 6 X 9, GREEN TINT, 80 SHEETS
Mfr # 8021
Zoro # G210792495
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Sheet Size
6in x 9in
Number of Sheets
80
Features
Acid-free
Sheet Color
Green Tint
Binding Type
Wire Bound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8021
Zoro #
G210792495
UPC #
25932802119
Country of Origin
United States
Dimensions
Sheet Size
6in x 9in
Details
Number of Sheets
80
Item
Steno Book
Features
Acid-free
Sheet Color
Green Tint
Binding Type
Wire Bound
Margin Rule Type
Gregg Ruled
Description
Gregg ruling is precisely printed for shorthand style preference. Margin line creates two columns. Coil-lock wire binding. Pocket-Sized Indicator: Y; Pad-Binding Type: Spiral Coil; Pad-Binding Details: Coil-Lock; Pad-Binding Edge: Top.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.