
Shop TOPS BUSINESS FORMS
See all product information
TOPS, REPORTER'S NOTEBOOK, WIDE/LEGAL RULE, WHITE COVER, 4 X 8, 12PK
Mfr # 8030
Zoro # G410779197
product price:Â $77.85
/pk 12, $6.49/eaKey Features
Sheet Size
4in x 8in
Number of Sheets
70
Features
Pocket
Binding Type
Spiral
Sheet Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8030
Zoro #
G410779197
UPC #
25932803017
Country of Origin
United States
Dimensions
Sheet Size
4in x 8in
Details
Number of Sheets
70
Item
Notebook
Features
Pocket
Binding Type
Spiral
Sheet Color
White
Margin Rule Type
Gregg Ruled
Description
Pocket size. White paper with protective cover. Snag-resistant coil-lock wire binding along the top is ideal for both left- and right-handed writers. Pocket-Sized Indicator: Y; Pad-Binding Type: Spiral Coil; Pad-Binding Details: Coil-Lock; Pad-Binding Edge: Top.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.