Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tops Business Forms Tops Gummed Memo Pad, 4" x 6", White, Unruled, 100 Sheets/Pad, 12 Pad/Pack 7821

Tops Gummed Memo Pad, 4" x 6", White, Unruled, 100 Sheets/Pad, 12 Pad/Pack (Discontinued)

  • Mfr # 7821
  • Zoro # G204938656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7821
Zoro #
G204938656
UPC #
25932782114
Country of Origin
United States

Dimensions

Sheet Size
4" x 6"

Details

Number of Sheets
100
Cover Material
Chipboard
Binding Location
Top
Item
Memo Pad
Features
Hard Cover
Binding
Glue
Sheet Color
White
Sheet Type
Plain

Description

Tops gummed memo pad, 4" x 6", white, unruled, 100 sheets/pad, 12 pad/pack pads are gummed at the top and have a chipboard back. Ideal for notes and lists.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.