TOPS Idea Collective Journal, Hard Cover, Top Binding, 5-1/4 x 8-1/4, Black

  • Mfr # 56886

  • Zoro # G504935157


product price:  $63.49
/ea

Key Features

Sheet Size
5 1/4" x 8 1/4"
Number of Sheets
240
Cover Color
Black
Binding Location
Top
Features
Acid-free, Hard Cover, Elastic Closure, Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56886
Zoro #
G504935157
UPC #
25932568862
Country of Origin
Unknown

Dimensions

Sheet Size
5 1/4" x 8 1/4"

Details

Number of Sheets
240
Cover Color
Black
Binding Location
Top
Item
Journal
Features
Acid-free, Hard Cover, Elastic Closure, Durable
Sheet Color
Cream

Description

Tops idea collective journal, hard cover, top binding, 5-1/4 x 8-1/4, black inspiration is a personal thing. Where it's recorded matters. This high-end notebook is designed with the creative person in mind and is great for capturing thoughts, notes or anything that inspires you. Includes all of the details you'd expect in a premium notebook like smooth, acid-free cream paper, wide rules for easy writing, and a luxurious yet durable suede-like cover. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.