Notebook, Wirebound

  • Mfr # UNV66500

  • Zoro # G122771502


product price:  $3.75
/ea

Key Features

Number of Holes Punched
3
Rule (College, Gregg, etc.)
College Ruled
Number of Sheets
200
Binding
Spiral
Paper Weight
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV66500
Zoro #
G122771502
UPC #
087547665008
Country of Origin
Viet Nam

Dimensions

Height
11 in
Width
8-1/2 in

Details

Number of Holes Punched
3
Rule (College, Gregg, etc.)
College Ruled
Number of Sheets
200
Binding
Spiral
Paper Weight
15 lb
Number of Subjects
5
Ruling Line Color
Blue
Cover Material
Paperboard
Cover Color
Black
Paper Color
White
Binding Location
Side
Item
Notebook

Description

Notebook, Cover Color Black, Cover Material Paper, Binding Wirebound, Binding Location Left, Backing Grayboard, Total Number of Sheets 200, Sheet Size 8-1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.