Shop TOPS BUSINESS FORMS
See all product information
TOPS, inTHE LEGAL PADin GLUE TOP PADS, WIDE/LEGAL RULE, 8.5 X 11, WHITE, 12PK
Mfr # 7523
Zoro # G010792220
product price:Â $52.75
/pk 12, $4.40/eaKey Features
Sheet Size
8 1/2in x 11in
Number of Sheets
50
Binding Location
Top
Sheet Color
White
Binding Type
Glue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7523
Zoro #
G010792220
UPC #
25932752315
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in x 11in
Details
Number of Sheets
50
Binding Location
Top
Item
Notepad
Sheet Color
White
Binding Type
Glue
Sheet Type
Plain
Description
High-quality pads at an economical price. Glue-top style. Red margin rule. Sturdy back. Pocket-Sized Indicator: N; Pad-Binding Type: Glued/Gummed; Pad-Binding Edge: Top; Number of Subjects/Sections: 1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.