
TOPS, PRISM STENO BOOKS, GREGG RULE, 6 X 9, GRAY, 4PK
Mfr # 80274
Zoro # G810796015
product price:Â $30.95
/pk 4, $7.74/eaKey Features
Sheet Size
6in x 9in
Number of Sheets
80
Features
Stiff-back
Margin Rule Type
Gregg Ruled
Binding Type
Coilock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80274
Zoro #
G810796015
UPC #
25932802744
Country of Origin
United States
Dimensions
Sheet Size
6in x 9in
Details
Number of Sheets
80
Item
Steno Book
Features
Stiff-back
Margin Rule Type
Gregg Ruled
Binding Type
Coilock
Sheet Color
Gray
Description
Letr-Trim perforations for a clean tear. Colored paper is easy on eyes. Ruled in light gray with center line. Coil-lock wire binding with stiff back. Pocket-Sized Indicator: Y; Pad-Binding Type: Spiral Coil; Pad-Binding Details: Coil-Lock: Soft Cover; Pad-Binding Edge: Top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.