TOPS The Legal Pad Plus Perforated Pads, 8-1/2 x 14, White, 70 Sheets/Pad, 12/Pack

  • Mfr # 71573

  • Zoro # G804938629


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
8 1/2" x 14"
Number of Sheets
50
Binding Location
Top
Features
Acid-free, Perforated
Length
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71573
Zoro #
G804938629
UPC #
25932715730
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 14"
Length
8.5"
Height
2.50"
Width
14"

Details

Number of Sheets
50
Binding Location
Top
Item
Legal Pad
Features
Acid-free, Perforated
Sheet Standard
Legal
Sheet Color
White

Description

Tops the legal pad plus perforated pads 71573, 8-1/2" x 14", white, 70 sheets/pad, 12/pack economical pads provide an excellent place to record anything you find noteworthy. Easy-tear letter-trim perforations ensure that individual sheets separate neatly. Sturdy chipboard backing provides a good writing surface. This product was made from wood that came from a certified managed forest. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.