
TOPS, Time Card For Acroprint/simplex, Weekly, Two-Sided, 3 1/2 X 9, 500PK
Mfr # 1257
Zoro # G110795978
product price: $44.19
/pk 500, $0.09/eaKey Features
Color
Yellow
Features
Numbered,Double Sided Sheet
Print Color
Green
Sheet Color
Manila
Printed Side
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1257
Zoro #
G110795978
UPC #
25932125713
Country of Origin
Mexico
Dimensions
Sheet Size
3.50in Width x 9in Length
Details
Item
Time Card
Color
Yellow
Features
Numbered,Double Sided Sheet
Print Color
Green
Sheet Color
Manila
Printed Side
Front
Description
Equivalent to time clock manufacturer's time cards. 143 lb tag stock. Manila Stock Printed Green on FrontWith area to calculate regular hours, extra hours, deductions, gross and net pay per week. Prints red on back. Size: 3.5 x 9; Time Period: Weekly; Printing Sides: Two Sides; Card Quantity: 500.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.