
TOPS Wirebound 1-Subject Notebook 65021, College, 8" x 10-1/2", 70 Sheets/Pad
Mfr # 65021
Zoro # G804925339
product price: $5.95
/eaSold in multiples of 5 for $29.75
Key Features
Sheet Size
10 1/2" x 8"
Number of Sheets
70
Cover Color
Green, Black, Purple, Blue, Red
Cover Material
Card Stock
Features
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65021
Zoro #
G804925339
UPC #
25932650215
Country of Origin
United States
Dimensions
Sheet Size
10 1/2" x 8"
Width
8"
Length
10.5"
Height
0.25"
Details
Number of Sheets
70
Cover Color
Green, Black, Purple, Blue, Red
Cover Material
Card Stock
Item
Notebook
Features
Perforated
Binding
Wire Bound
Sheet Color
Assorted
Description
Tops wirebound 1-subject notebook 65021, college, 8" x 10-1/2", 70 sheets/pad light blue ruling make note-taking and studying easier. Coil-lock wire binding won't snag clothing or scratch desktops. Letter-trim perforated sheets for easy tear off. Durable card stock cover coated on one side. This product was made from wood that came from a certified managed forest. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.