
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30041
Zoro #
G5883991
UPC #
025932300417
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 5.5
Details
Item
Daily Time and Job Sheets,8.5x5.5,PK200
Product Type
Daily Time and Job Sheets,8.5x5.5,PK200
Number of Sheets
1 Form per Page
Color
White
Weight
1.026 lbs
Paper Color
White
Number of Duplicates
One-Part (No Copies)
Style
Forms
Format Indicator
Pad
Punching
Bottom: Two-Hole
Forms per Pad/Book
200
Print and Ruling Color
Black
Dated/Undated
Undated
Number of Forms
400
Interpack Quantity
200 Forms/Pad, 2 Pads/Pack
Binding Type
Glued
Principal Heading(s)
Daily Time Sheet
Description
Daily Time and Job Sheets,8.5x5.5,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.