Zoro Homepage

Docket Graph Pad, Quadrille Rule 4 sq/in, Green Cover, 70 White 8.5 x 11 Sheets

  • Mfr # 63801

  • Zoro # G815510326


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Binding
Spiral Coil
Cover Material
Paperboard
Cover Color
Green
Paper Color
White
Rule
Quadrille Rule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63801
Zoro #
G815510326
UPC #
-
Country of Origin
United States

Details

Binding
Spiral Coil
Cover Material
Paperboard
Cover Color
Green
Paper Color
White
Rule
Quadrille Rule
Number of Sheets
70
Item
General Purpose Pads
Color Family - Clipboard
White
Binding Location
Top
Color
White
Backing
24-pt Chipboard

Description

Keep quad-ruled graph paper at the ready in a convenient, spiralbound pad. Always an essential for artists, architects, engineers and students, TOPS Docket Graph Pads are ideal for sketches, scaled plans, specification sheets, equations, general notetaking and more. A sturdy, attractive cover and no-snag, spiral-coil binding also make Docket Graph Pads perfect for students and professionals alike. Each double-sided sheet is microperforated for clean, mess-free removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.