Shop TOPS
See all product information
Create Account
inTHE LEGAL PADin PERFORATED PADS, WIDE/LEGAL RULE, 8.5 X 14, WHITE, 50 SHEETS, DOZEN
Mfr # 71573
Zoro # G510779752
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2in x 14in
Number of Sheets
50
Binding Location
Top
Features
Perforated
Width
14in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71573
- Zoro #
- G510779752
- UPC #
- 25932715730
- Country of Origin
- United States
- Number of Sheets
- 50
- Binding Location
- Top
- Item
- Legal Pad
- Features
- Perforated
- Sheet Standard
- Legal
- Sheet Color
- White
Description
TOPS The Legal Pad Writing Pads offer the ultimate value in reliable everyday legal pads. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. TOPSa legacy of innovation, with note taking options as unique as you. inThe Legal Padin Plus40 pt. chipboard back. Pocket-Sized Indicator: N; Pad-Binding Type: Taped; Pad-Binding Edge: Top; Number of Subjects/Sections: 1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.