Shop TOPS
See all product information
Create Account
PAD, LEGAL, DIAMOND, 2PK, WHITE, 5PK
- Mfr # 63975
- Zoro # G123365700
product price:Â
$
31.19
/pk of 5, $6.24/ea
Key Features
Paper Color
White
Features
Hard Cover, Perforated, Stiff-back
Cover Material
Chipboard
Paper Weight
24 lb
Binding Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63975
- Zoro #
- G123365700
- UPC #
- 25932639753
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 11-3/4 in
Details
- Paper Color
- White
- Features
- Hard Cover, Perforated, Stiff-back
- Cover Material
- Chipboard
- Paper Weight
- 24 lb
- Binding Color
- Blue
- Item
- Notepad
- Front Lines Space
- 0.34 in
- Margin Left Space
- 1-1/4 in
- Binding
- Double Stitched
- Number of Sheets
- 50
- Binding Location
- Top
- Sheet Type
- Watermark
Description
50 sheets of 24 lb Letr-Trim perforated paper with fine laid finish/pad, 8 1/2in x 11 3/4in; 60 point chipboard back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.