Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Laser Cut Sheet perforated 5.5 from bottom 20 lb 500 SH per RM 5 RM per CTN (Discontinued)

  • Mfr # 5020
  • Zoro # G815829435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020
Zoro #
G815829435
UPC #
-
Country of Origin
China

Description

Pre-perforated laser copy cut sheets save time and money. Perforated 5.5 in from bottom. Quality 20 lb. Bond paper. White with 84 brightness level. 8.5 in x 11 in 500 sheets per Ream. 5 reams per carton. -Product Dimensions - 2.25 x 3 x 3 inches -Paper Weight - 15 lb. -Color - White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.