Legal Pad, Green, Green, PK12
- Mfr # TOP63190
- Zoro # G222886571
product price:Â
$
63.19
/pk of 12, $5.27/ea
Key Features
Thickness
2-1/2 in
Paper Weight
16 lb
Height
11-3/4 in
Binding Location
Top
Number of Sheets
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TOP63190
- Zoro #
- G222886571
- UPC #
- 025932631900
- Country of Origin
- United States
- Paper Weight
- 16 lb
- Binding Location
- Top
- Number of Sheets
- 50
- Paper Color
- Green
- Binding
- Strip
- Item
- Legal Pad
- Features
- Rigid, Bleed Resistant, Perforated, Acid-free, Heavyweight, Unpunched
- Rule
- Legal/Wide
- Cover Material
- Chipboard
- Recycled Content
- 0 %
- Cover Color
- Green
- Backing
- 56 pt Chipboard
Dimensions
- Thickness
- 2-1/2 in
- Height
- 11-3/4 in
- Sheet Size
- 8 1/2 in x 11 3/4 in
- Width
- 8 1/2 in
Description
Legal Pad, Cover Color Green, Cover Material Chipboard, Binding Location Top, Backing 56 pt Chipboard, Total Number of Sheets 50, Sheet Size 8 1/2 in x 11 3/4 in, Rule Legal/Wide, Paper Color Green, Paper Weight 16 lb, Recycled Content 0 Percent, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.